Preset Countdown Timer, Maestro, White

Item #: 0709159

Cat #: MA-T51HW-WH

UPC: 027557290562

Company wide:
0 in stock
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: White, Minimum Load Requirement 40W. Many Vent Fans Draw Less than 40W and This Timer Causes Them to Cycle On & Off. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting. Includes: Wallplate.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: White, Minimum Load Requirement 40W. Many Vent Fans Draw Less than 40W and This Timer Causes Them to Cycle On & Off. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting. Includes: Wallplate.

Maestro Countdown Timer, Single-pole, no neutral required, clamshell packaging,wallplate included, White finish, 120V/600W/VA (5A)

Also known as: 027557290562, MA-T51HW-WH, LUTMAT51HWWH

Specifications

Type: Switch, Timer, Single-Pole, Decorator
Wattage: 600
Amps: 5
Volts AC: 120
Family / Style: Maestro
Color: White
Mounting: Knuckle
Light Technology: Halogen
Type: Switch, Timer, Single-Pole, Decorator
Amps: 5
Family / Style: Maestro
Mounting: Knuckle
Wattage: 600
Volts AC: 120
Color: White
Light Technology: Halogen