Fork Terminal, Type: Narrow, Nylon Insulated, 22 - 18 AWG, Stud: #10

Item #: 0709127

Cat #: PN18-10FN-M

UPC: 074983808847

Call for price
Company wide:
0 in stock
Documents & Guides
Fork Terminal, Type: Narrow, Nylon Insulated, 22 - 18 AWG, Stud Size: #10, Color: Red, Material: Copper

Overview

Fork Terminal, Type: Narrow, Nylon Insulated, 22 - 18 AWG, Stud Size: #10, Color: Red, Material: Copper
Also known as: 074983808847, PN18-10FN-M, PDTPN1810FNM

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper