This product has been discontinued.

Fork Terminal, Type: Narrow Tongue, Nylon Insulated, 22 - 18 AWG
Item #: 0709126
Cat #: PN18-10FN-C
UPC: 074983808786
Company wide:
0
in stock
Discontinued
Documents & Guides
Fork Terminal, Type: Narrow Tongue, Nylon Insulated, 22 - 18 AWG, #10 Stud, Material: Copper, Color: Red, Package of 100 Each.
Overview
Fork Terminal, Type: Narrow Tongue, Nylon Insulated, 22 - 18 AWG, #10 Stud, Material: Copper, Color: Red, Package of 100 Each.
Also known as: 074983808786, PN18-10FN-C, PDTPN1810FNC
Specifications
| Color: | Red |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 22 - 18 |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Copper, Nylon |