16/2 FPLP Plenum Shielded Fire Alarm Cable

Item #: 0709115

Cat #: 46061004

UPC: 619172016865

$ 0.20 FT
Clearance
Price good while supplies last
Company wide:
6,000 in stock
Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.158", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.158", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.158", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Also known as: 619172016865, 46061004, GNC46061004

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid