Fire Alarm Cable, FPLR, 16/4, Non-Plenum, Unshielded, 1000'

Item #: 0709111

Cat #: 43121004

UPC: 619172019651

Call for price
Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 16 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, OD: 0.184", Conductor Colors: Black, Red, Yellow, Green, Jacket Color: Red, 1000 Ft. Reel

Overview

Fire Alarm Cable, 16 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, OD: 0.184", Conductor Colors: Black, Red, Yellow, Green, Jacket Color: Red, 1000 Ft. Reel

16 AWG 4 Solid Conductors, Riser FPLR

Also known as: 619172019651, 43121004, GNC43121004, hvaç

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Gauge: 16 AWG
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded