18/2 FPLP Plenum Shielded Fire Alarm Cable

Item #: 0709110

Cat #: 46021004

UPC: 619172016629

Call for price
Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.140", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.140", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 619172016629, 46021004, GNC46021004

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Stranding: Solid