18/2 FPLP Plenum Non-shielded Fire Alarm Cable

Item #: 0709109

Cat #: 182FPLPRLX1000

UPC: 619172016469

$ 0.21 FT
Company wide:
89,000 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Easily differentiate between circuits with Honeywell’s striped fire alarm cables. Expedite installations, and eliminate the hassle of marking and tracing cables in a bundle to identify the one you’re looking for. By assigning a different stripe color to each type of circuit on the job site, you will be able to maximize field productivity and minimize time wasted due to confusion. The stripes on these cables are extruded into the cables’ jackets so they won’t rub off like printed ink stripes. Like all Genesis® Series fire alarm cables, Honeywell’s striped fire alarm cables are UL listed and recommended for use in UL Certified Fire Alarm Systems. Honeywell Cable proudly manufactures striped fire alarm cables in Pleasant Prairie, WI, USA!

Also known as: 619172016469, 182FPLPRLX1000, 182FPLPNRDSOLRLX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid
Gauge: 18 AWG
Conductors: 2
Material: Copper
Shielding: Unshielded