18/4 FPLP Plenum Non-shielded Fire Alarm Cable

Item #: 0709105

Cat #: 45071004

UPC: 619172016483

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.156", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.156", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.

18 AWG 4 Solid Conductors, Plenum FPLP

Also known as: 619172016483, 45071004, GNC45071004

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded