This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Black 10'
Item #: 0709077
Cat #: 576-130-010RP
UPC: 757120784722
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 10 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 10 ft.
Quiktron's Value Series Booted Cat6 Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat6 patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications.x000D
Also known as: 757120784722, 576-130-010RP, QUI576130010RP
Specifications
| Gauge: | 24 AWG |
| Color: | Red |
| Material: | Copper |
| Conductors: | 4 Pair |
| Length: | 10 ft |
| Gauge: | 24 AWG |
| Material: | Copper |
| Length: | 10 ft |
| Color: | Red |
| Conductors: | 4 Pair |