Perforated Panel For Enclosure, 16 x 16", Steel

Item #: 0708976

Cat #: A16N16MPP

UPC: 783510488499

$ 42.15 EA
Company wide:
14 in stock
Panel For Enclosure, 16 x 16 Inch, Type: PNLP, Steel

Overview

Panel For Enclosure, 16 x 16 Inch, Type: PNLP, Steel

nVent Hoffman's perforated panel is ideal for mounting lightweight control components in Small and Medium Type 1 and 3R enclosures. It accepts self-tapping screws and eliminate the need to measure, mark and drill when mounting components to reduce assembly time.

Also known as: 783510488499, A16N16MPP, HOFA16N16MPP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Weight: 2.400 lb
Finish: Powder Coated
Color: Gray
Finish: Powder Coated
Weight: 2.400 lb