Ring Terminal, Nylon Insulated, 16 - 14 AWG

Item #: 0708968

Cat #: PN14-4R-3K

UPC: 074983806232

Call for price
Company wide:
0 in stock
Ring Terminal, Nylon Insulated, 16 - 14 AWG, Metal Sleeve, #4 Stud Size

Overview

Ring Terminal, Nylon Insulated, 16 - 14 AWG, Metal Sleeve, #4 Stud Size
Also known as: 074983806232, PN14-4R-3K, PDTPN144R3K

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 16 - 14
Stud Size: #4
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Copper, Nylon
Stud Size: #4