1/4" Thin Wall Heat Shrink

Item #: 0708953

Cat #: CPX, 100, 0250, BLU48

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Blue, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/4", Recovered Insulation Diameter: 1/8", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Blue, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/4", Recovered Insulation Diameter: 1/8", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: CPX, 100, 0250, BLU48, CANCPX1000250BLU48

Specifications

Color: Blue
Diameter: 1/4 in
Length: 4 ft
Volts AC: 600
Color: Blue
Length: 4 ft
Diameter: 1/4 in
Volts AC: 600