Series C F-frame Molded Case Circuit Breaker

Item #: 0708740

Cat #: FDB3030V

UPC: 786679397145

$ 1453.40 EA
Company wide:
0 in stock

Overview

Series C F-frame Molded Case Circuit Breaker
Also known as: 786679397145, FDB3030V, CUTFDB3030V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30