
Junction Box, NEMA 4x, Clear Cover, 600 x 400 x 173mm
Item #: 0708678
Cat #: Q604018PCIQRR
UPC: 783510159788
$ 534.93 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4x, Clear Cover, 600 x 400 x 173mm, Polycarbonate
Overview
Junction Box, NEMA 4x, Clear Cover, 600 x 400 x 173mm, Polycarbonate
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510159788, Q604018PCIQRR, HOFQ604018PCIQRR
Features & Benefits
- Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
- Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
- Polycarbonate and ABS material is easily punched, drilled, filed or sawed
- Mounting holes molded directly under cover screws
- Molded internal pads for mounting optional panels, rails and other components
- Molded internal rails for mounting adjustable-depth panel kit
- Screws provided for mounting optional panel
- Optional extension rings are molded polycarbonate
- Cover includes a molded-in hole for wire lead
- Seamless foam-in-place gasket assures water-tight and dust-tight seal
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color: | Light Gray |
| Material: | Polycarbonate |
| Height: | 15.750 in |
| Width: | 23.620 in |
| Depth: | 7.090 in |
| Finish: | Smooth Gloss |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Polycarbonate |
| Width: | 23.620 in |
| Finish: | Smooth Gloss |
| Color: | Light Gray |
| Height: | 15.750 in |
| Depth: | 7.090 in |