Time Switch, 365/7 Day, Astronomic, DPDT, NEMA 3R, 30A, 120-277VAC

Item #: 0708673

Cat #: DZS100BP

UPC: 786261821829

$ 1004.12 EA
Company wide:
0 in stock
Documents & Guides
Time Switch, 365/7 Day, Astronomic, DPDT, 1 Channel, NEMA 3R, 30A, 120-277VAC

Overview

Time Switch, 365/7 Day, Astronomic, DPDT, 1 Channel, NEMA 3R, 30A, 120-277VAC

Astronomic Digital Timer with Season Holiday Memory Module 1 Channel 30A 120-277V DPDT Indoor/Outdoor Plastic Enclosure

Also known as: 786261821829, DZS100BP, TRKDZS100BP

Specifications

Type: Astronomic, DPDT, Electronic
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: Astronomic, DPDT, Electronic
Volts AC Range: 120 - 277
Range: 7 - 365 Day
Amps: 30
IP/NEMA Rating: NEMA 3R