3R telephone cabinet

Item #: 0708623

Cat #: ATC36R366

UPC: 783510153588

$ 1113.32 EA
Company wide:
0 in stock
T3-Box Telephone Cabinet, Type 3R, 36.00x36.00x6.00, Gray, Steel

Overview

T3-Box Telephone Cabinet, Type 3R, 36.00x36.00x6.00, Gray, Steel

Use T-3 Box Telephone Cabinets to mount and protect telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.

Also known as: 783510153588, ATC36R366, HOFATC36R366

Specifications

Depth: 6 in
Color: Gray
Width: 36 in
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3
Depth: 6 in
Width: 36 in
Height: 36 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3