MILW 5363-21 1IN SDS CMPCT RT

Item #: 0708609

Cat #: 5363-21

UPC: 045242025299

Company wide:
0 in stock
Documents & Guides
MILW 5363-21 1IN SDS CMPCT RTMilwaukee; Rotary Hammer; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 0 - 1400 Rpm At No Load; Blow Per Minute: 0 - 5980 Bpm At No Load; Length: 12-1/4 In; Handle Type: D; Shank Type: Sds; Maximum Capacity: 1 In; Blow Energy: 2ft-lb; Drilling Mode: Rotary Hammer And Rotation; Anti-vibration: Yes; Chipping:yes; Clutch: Yes; Cord Type: 10 Ft Fixed; Vibration Reduction: Yes; Tool Weight:8 Lb; Solid Bit Capacity: 1 In

Overview

MILW 5363-21 1IN SDS CMPCT RTMilwaukee; Rotary Hammer; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 0 - 1400 Rpm At No Load; Blow Per Minute: 0 - 5980 Bpm At No Load; Length: 12-1/4 In; Handle Type: D; Shank Type: Sds; Maximum Capacity: 1 In; Blow Energy: 2ft-lb; Drilling Mode: Rotary Hammer And Rotation; Anti-vibration: Yes; Chipping:yes; Clutch: Yes; Cord Type: 10 Ft Fixed; Vibration Reduction: Yes; Tool Weight:8 Lb; Solid Bit Capacity: 1 In

Three-mode operation provides maximum versatility in this compact but powerful rotary hammer. If you drill into concrete often, the 1” Compact SDS-Plus Rotary Hammer delivers unmatched performance and ergonomics. At just 8 lbs, the compact, well-balanced, L-shaped design fits into small spaces and positions your hand directly behind the bit for maximum control, even when drilling overhead. Milwaukee’s unique Anti-Vibration System (AVS), soft-grip handle and two-finger trigger control make it more comfortable for long-term use. The heavy-duty 7-amp motor delivers 2 ft-lbs of impact energy and up to 5,980 BPM for fast drilling and powerful chipping. A rotating brush plate provides equal power in forward and reverse so you can easily remove jammed bits. You’ll get extended brush life and long-term durability with the all-metal, magnesium gear case and block construction. A pre-set clutch protects against sudden motor overloads. The tool comes with a depth gauge, side handle and carrying case.

Also known as: 045242025299, 5363-21, MIL536321

Specifications

No Specifications Available