Fork Terminal, Locking Type, Nylon Insulated, 12 - 10 AWG, Stud: 1/4"

Item #: 0708515

Cat #: PN10-14LF-L

UPC: 074983800865

Call for price
Company wide:
0 in stock
Fork Terminal, Locking Type, Nylon Insulated, 12 - 10 AWG, Stud: 1/4 Inch, 600 Volt, Color: Yellow, Material: Copper, Package of 50 Each.

Overview

Fork Terminal, Locking Type, Nylon Insulated, 12 - 10 AWG, Stud: 1/4 Inch, 600 Volt, Color: Yellow, Material: Copper, Package of 50 Each.
Also known as: 074983800865, PN10-14LF-L, PDTPN1014LFL

Specifications

Material: Copper, Nylon
Volts AC: 600
Size: 1/4 in
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Copper, Nylon
Size: 1/4 in
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow