Grounding Busbar, w/Insulators and Brackets, NN, 12" x 2" x 0.25"

Item #: 0708484

Cat #: EGBA14212NN

UPC: 782856477334

$ 429.54 EA
Company wide:
0 in stock
Documents & Guides
Bar,grd Bus,1/4 X 2 X 12 Lg, C11000 Cu

Overview

Bar,grd Bus,1/4 X 2 X 12 Lg, C11000 Cu

Common earthing point for multiple electrical panels and devices.

Also known as: 782856477334, EGBA14212NN, CADEGBA14212NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 12 in
Product Thickness: 0.250 in