Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover

Item #: 0708458

Cat #: DBHS1W

UPC: 018997776020

$ 28.52 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal White Cover, New Construction, Includes Installed Bug Plugs, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, For Use with New Siding Construction

Overview

Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal White Cover, New Construction, Includes Installed Bug Plugs, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, For Use with New Siding Construction

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776020, DBHS1W, ARLDBHS1W

Specifications

Gangs: 1
Color: White
Mounting: Horizontal
Depth: 1 1/2 in
Cubic Inches: 22 in³
Gangs: 1
Mounting: Horizontal
Cubic Inches: 22 in³
Color: White
Depth: 1 1/2 in