
2 inch, 2W DC-only, Dark, 4 pin Micro DC
Item #: 0708363
Cat #: E58-18DP50-DDP
UPC: 782114264768
$ 873.04 EA
Company wide:
0
in stock
Eaton harsh-duty sensor, E58 Tubular 18mm Photoelectric Sensor, 0.71 dia., Sensor dist: 2 In., 100 mA max DC, 2 Wire DC, 100 mA at 18-50Vdc, 4 Pin Pigtail M12 Connector input, Auto reset short circuit, Background Suppression, 7 In(.18m)
Overview
Eaton harsh-duty sensor, E58 Tubular 18mm Photoelectric Sensor, 0.71 dia., Sensor dist: 2 In., 100 mA max DC, 2 Wire DC, 100 mA at 18-50Vdc, 4 Pin Pigtail M12 Connector input, Auto reset short circuit, Background Suppression, 7 In(.18m)
Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.
Also known as: 782114264768, E58-18DP50-DDP, CUTE5818DP50DDP
Specifications
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4 |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4 |