SUPER LAG RENEW. LINK 70/250

Item #: 0708353

Cat #: LKN-70

UPC: 051712130707

Company wide:
0 in stock
Documents & Guides
70A 250V Class H Replacable Link For REN-70

Overview

70A 250V Class H Replacable Link For REN-70
Also known as: 051712130707, LKN-70, BUSLKN70

Specifications

Amps: 70
Type: Fuse Link
Class: H
Volts AC: 250
Amps: 70
Class: H
Type: Fuse Link
Volts AC: 250