Eaton 10250T pushbutton

Item #: 0708339

Cat #: 10250T297NG120

UPC: 782114121962

$ 410.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty Indicating Light, PresTest, Incandescent, Full voltage, Green, Plastic, 120 Vac/dc

Overview

Eaton 10250T pushbutton, Heavy-Duty Indicating Light, PresTest, Incandescent, Full voltage, Green, Plastic, 120 Vac/dc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114121962, 10250T297NG120, CUT10250T297NG120

Specifications

Type: Indicator Light
Color: Green
Material: Plastic
Type: Indicator Light
Material: Plastic
Color: Green