Aluminum Lay-In Lug, Aluminum, 14 - 4 AWG

Item #: 0708337

Cat #: GBL-4

UPC: 783669960051

$ 5.31 EA
Company wide:
2,027 in stock
Documents & Guides
Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 4-14, Tin Plated, UL

Overview

Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 4-14, Tin Plated, UL

Ilsco's dual rated, lay-in ground lug are suitable for use with copper and aluminum conductors. They provide low contact resistance and ease of installation. They are manufactured from high strength 6061-T6 aluminum alloy.

Also known as: 783669960051, GBL-4, ILSGBL4, pacman, Slip On, Cheater, layin, Elf Shoes, Elf Shoe, Beaver Jaw, horse shoe lug, Beaver Tooth, pull through lug

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • Lay-in feature allows for ease of installation

Specifications

Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4
Standards: California Proposition 65