1-1/4" - 2" Ground Clamp

Item #: 0708335

Cat #: BGC-2DB

UPC: 783669009910

$ 48.84 EA
Company wide:
8 in stock
Documents & Guides
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1-1/4 to 2in, UL, Direct Bury

Overview

Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1-1/4 to 2in, UL, Direct Bury

The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.

Also known as: 783669009910, BGC-2DB, CADBGC2DB

Features & Benefits

  • For copper conductor only
  • Manufactured from cast bronze

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 10 - 2