This product has been discontinued.

Ground Rod Clamp, Diameter: 3/4", 8 to 1/0 AWG, Bronze
Item #: 0708331
Cat #: BGRC-68
UPC: 783669009989
$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
21
in stock
Discontinued
Documents & Guides
Permaground Bronze Ground Rod Clamp, Conductor Range 1/0-8, Ground Rod Size 3/4in, Direct Bury
Overview
Permaground Bronze Ground Rod Clamp, Conductor Range 1/0-8, Ground Rod Size 3/4in, Direct Bury
Also known as: 783669009989, BGRC-68, ILSBGRC68
Features & Benefits
- A wide range of conductor sizes can be used in the same connector
- Suitable for direct burial in earth or concrete
Specifications
| Diameter: | 3/4 in |
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 - 1/0 |
| Diameter: | 3/4 in |
| Standards: | California Proposition 65 |
| Material: | Bronze |
| Allowable Gauge Range: | 8 - 1/0 |