2/0 AWG Copper Compression Sleeve

Item #: 0708326

Cat #: CTL-2/0

UPC: 783669128055

$ 27.12 EA
Company wide:
14 in stock
Surecrimp Copper Compression Sleeve, Conductor Size 2/0, Long Barrel, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Sleeve, Conductor Size 2/0, Long Barrel, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools

Also known as: 783669128055, CTL-2/0, ILSCTL20

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Center wire stop to ensure that conductors are fully inserted

Specifications

Material: Copper
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Material: Copper
Standards: California Proposition 65
Color: Pink
Allowable Gauge Range: 1/0