Compression Lug, 1-Hole, Copper, 300 MCM, 5/16" Stud Size

Item #: 0708315

Cat #: CSWS-300-516

UPC: 783669641813

$ 26.02 EA
Company wide:
52 in stock
Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools

Also known as: 783669641813, CSWS-300-516, ILSCSWS300516

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 300
Material: Copper
Color: White
Stud Size: 5/16 in
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 300