
$ 6.87 EA
Company wide:
897
in stock
Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 1/0-14, Tin Plated
Overview
Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 1/0-14, Tin Plated
Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, GBL-4 & GBL-4SS are UL 467 Listed for grounding and bonding, GBL-4SS is UL2703 Listed,GBL-1/0 & GBL-250 are UL 467 Recognized for grounding and bonding, GBL-4SS is supplied with stainless steel screw, Green color, universal to identify ground aids in visual inspection, Lay-in feature, Suitable for use with either copper or aluminum
Also known as: 783669960105, GBL-1/0, ILSGBL10, lay in lug, Elf Shoes, Elf Shoe, Beaver Tooth
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- Lay-in feature allows for ease of installation
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 1/0 |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 1/0 |