Aluminum Lay-in Ground Lug, 6 AWG - 250 MCM, Dual Rated

Item #: 0708311

Cat #: GBL-250

UPC: 783669960150

$ 17.48 EA
Company wide:
566 in stock
Documents & Guides
Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 250-6, Tin Plated

Overview

Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 250-6, Tin Plated

Ilsco's dual rated lay-in ground lugs are suitable for use with copper or aluminum conductors, provides low contact resistance, provides ease of installation.

Also known as: 783669960150, GBL-250, ILSGBL250, Elf Shoes, Elf Shoe, Eagle beak

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • Lay-in feature allows for ease of installation

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Mounting: 1-Hole
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6 - 250