1- 6 AWG Press-On Lug

Item #: 0708307

Cat #: HT-6

UPC: 783669461206

$ 10.42 EA
Company wide:
29 in stock
Aluminum Compression Tap Connector, Dual Rated, Main Conductor Range 1 Str - 6 Str and 1 Sol - 6 Sol, Tap Range 1 Sol - 6 Sol and 1 Str - 6 Str, CSA

Overview

Aluminum Compression Tap Connector, Dual Rated, Main Conductor Range 1 Str - 6 Str and 1 Sol - 6 Sol, Tap Range 1 Sol - 6 Sol and 1 Str - 6 Str, CSA
Also known as: 783669461206, HT-6, ILSHT6, htap, H tap, irreversable crimp

Features & Benefits

  • Manufactured from high strength aluminum alloy for maximum conductivity and excellent crimping characteristics
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • Serrated interior assures positive mating with cable strands when compressed
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Installed with industry standard O and D type dies

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3 - 2
Material: Aluminum
Allowable Gauge Range: 3 - 2
Standards: California Proposition 65