
Multi-Tap Connector, 3 Port, 2 Side Entry, 6 AWG to 350 MCM, AL/CU
Item #: 0708297
Cat #: PBTD-3-350
UPC: 783669078169
$ 57.00 EA
Clearance
Price good while supplies last
Company wide:
34
in stock
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Broad wire range: 750kcmil-14
• UL listed and CSA certified for 600 volts, 90°C
• Dual rated for copper or aluminum conductor
• Cold temperature rated to -45°C
• High dielectric strength plastisol is chemical resistant
• Black cover is UV rated
• Removable port & screw plugs
• Prefilled with De-ox
• Per NEC Article 310-16 Allowable Ampacities are as follows: # 4 - 95 Amps, 1/0 - 170 Amps, 3/0 - 225 Amps, 250 - 290 Amps, 350 - 350 Amps, 600 - 475 Amps, 750 - 535 Amps
• For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
• UL File E6207
Also known as: 783669078169, PBTD-3-350, ILSPBTD3350, Knuckle , Moose knuckle, bugs, tight bites, Polaris connectors
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 350 |
| Wire/Cable Openings: | 3 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 3 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4 - 350 |