Metric Fork Terminal, vinyl insulated, 1

Item #: 0708264

Cat #: PMV2-3FB-C

UPC: 074983842421

$ 0.84 EA
Company wide:
0 in stock
Fork Terminal, butted seam, 1.5 - 2.5mm² wire range, M3 stud size, vinyl barrel insulated, funnel entry.

Overview

Fork Terminal, butted seam, 1.5 - 2.5mm² wire range, M3 stud size, vinyl barrel insulated, funnel entry.

Metric Fork Terminal, Vinyl Insulated, 1.5 - 2.5 Millimeters Squared Wire Range, M3 Stud Size, Funnel Entry. Fork design provides for fast and easy installation, without the need to remove fastener. Insulation support helps to prevent wire damage in bending applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. Maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). Rated up to 600 Volts. Standard Package.

Also known as: 074983842421, PMV2-3FB-C, PDTPMV23FBC

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper