
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye
Item #: 0708260
Cat #: UTP28X14YL
UPC: 074983060283
$ 36.87 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 14ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 14ft.
Also known as: 074983060283, UTP28X14YL, PDTUTP28X14YL
Specifications
| Material: | Copper |
| Color: | Yellow |
| Material: | Copper |
| Color: | Yellow |