50W MR16 Halogen Lamp

Item #: 0708238

Cat #: S1973

UPC: 045923019739

Company wide:
0 in stock
50 Watt; Halogen; MR16; GBT; 2000 Average Rated Hours; DC Bay Base; 12 Volt

Overview

50 Watt; Halogen; MR16; GBT; 2000 Average Rated Hours; DC Bay Base; 12 Volt
Also known as: 045923019739, S1973, SATS1973

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 540
Color Rendering Index (CRI): 100
Wattage: 50
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Lumens: 540
Wattage: 50
Light Technology: Halogen
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Bayonet (BA15d)