14/19 VNTC Tray Cable, Type TC-ER, Non-Shielded, 600V

Item #: 0708177

Cat #: A11419

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG, 19 Conductor VNTC Tray Cable, Type TC-ER, Non-Shielded, 600V

Overview

14 AWG, 19 Conductor VNTC Tray Cable, Type TC-ER, Non-Shielded, 600V

Primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments. Suitable for installation in cable trays, supported by messenger wire in open air, raceways, channels, conduits and ducts.

Also known as: A11419, OMNA11419

Specifications

Conductors: 19
Volts AC: 600
Gauge: 14 AWG
Conductors: 19
Gauge: 14 AWG
Volts AC: 600