1" Gray ENT, 100' Coil

Item #: 0708144

Cat #: 1ENTGRYX100

UPC: 622454120419

$ 1.82 FT
Company wide:
28,443 in stock
Documents & Guides
1 Inch Gray Electrical Non-Metallic Tubing (ENT), 100 Foot Coil

Overview

1 Inch Gray Electrical Non-Metallic Tubing (ENT), 100 Foot Coil

Electrical Nonmetallic Tubing (ENT), is designed to replace EMT, flexible metal conduit or otherraceway or cable systems, for installation in accordance with Article 331 of the National ElectricalCode, other applicable sections of the Code, and local codes.

Also known as: 622454120419, 1ENTGRYX100

Specifications

Length: 100 ft
Diameter: 1 in
Color: Gray
Length: 100 ft
Color: Gray
Diameter: 1 in