
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr
Item #: 0708130
Cat #: UTP28X14MGR
UPC: 074983130955
$ 73.10 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 14m.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 14m.
Also known as: 074983130955, UTP28X14MGR, PDTUTP28X14MGR
Specifications
| Color: | Green |
| Material: | Copper |
| Color: | Green |
| Material: | Copper |