Dottie Tmc632112 6-32 X 1-1/2 Truss

Item #: 0708125

Cat #: TMC632112

UPC: 781002116509

$ 0.17 EA
Company wide:
500 in stock
Documents & Guides
11650 #6-32 X 1 1/2 Truss Head slotted/phillips Combo Machine Screw

Overview

11650 #6-32 X 1 1/2 Truss Head slotted/phillips Combo Machine Screw

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002116509, TMC632112, DOTTMC632112

Specifications

Length: 1 1/2 in
Screw Head: Truss
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Length: 1 1/2 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Truss
Size: # 6