320A 4T RL OU HD LVR MAIN 32570

Item #: 0708097

Cat #: U5759-X-2/200

UPC: 784572325708

Company wide:
0 in stock
Documents & Guides
4 TERM RNGLS LRG CLS PLT NO BYPS 2-200 AMP MN BRKR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

4 TERM RNGLS LRG CLS PLT NO BYPS 2-200 AMP MN BRKR, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572325708, U5759-X-2/200, MLBU5759X2200

Specifications

Amps: 320
Height: 42 in
Width: 15 in
Standards: California Proposition 65
Depth: 4 7/8 in
Amps: 320
Width: 15 in
Depth: 4 7/8 in
Height: 42 in
Standards: California Proposition 65