4' Narrow Wrap

Item #: 0708093

Cat #: OWN232-120-1/2-EB

UPC: 782343112106

Call for price
Company wide:
0 in stock
Documents & Guides
4' Narrow Wrap4' Narrow Wrap, (2) 32W T8 Lamps, 120V Electronic Ballast.

Overview

4' Narrow Wrap4' Narrow Wrap, (2) 32W T8 Lamps, 120V Electronic Ballast.

Philips Day-Brite Fluorescent narrow wraparound fixture is 48 Inch long and has pattern 12 bottom prisms with interior linear sidewall prisms for high cleanliness and light control. Fixture is tapered shaped for modern appearance and has steel end plates for improved elegant appearance. It has power rating of 32 Watts and voltage rating of 120/277 Volts. It has 100% virgin acrylic lens hinges from both sides for easy maintenance. Fixture has multi-stage phosphate treated and high reflectance baked white enamel coated housing for better corrosion resistance. It measures 48 Inch x 8-5/8 Inch x 2-13/16 Inch. It can accommodate two T8 lamps per cross section and electronic ballast can accommodate two lamps. Multiple knockouts and code gauge die formed steel channel for convenient mounting. It is well suited for surface or stem mounting. Fixture is UL/cUL listed.

Also known as: 782343112106, OWN232-120-1/2-EB, DAYOWN23212012EBRL

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Material: Plastic
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120
Material: Plastic
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent