6" Clear Reflector, White Baffle

Item #: 0708083

Cat #: RB101W

UPC: 783238161469

Company wide:
0 in stock
Documents & Guides
6" Trim Baffle, Color: White Baffle with Clear Reflector.

Overview

6" Trim Baffle, Color: White Baffle with Clear Reflector.
Also known as: 783238161469, RB101W, CAPRB101W

Specifications

Type: Trim, Reflector
Diameter: 6 in
Type: Trim, Reflector
Diameter: 6 in