Digital Time Switch, Light Almond

Item #: 0708038

Cat #: RT-50-LA

UPC: 754182918263

Call for price
Company wide:
0 in stock
Digital Time Switch, 7-Button Preset Time Switch, 120 VAC; 60 Hz 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, 1/6hp, Color: Light Almond.

Overview

Digital Time Switch, 7-Button Preset Time Switch, 120 VAC; 60 Hz 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, 1/6hp, Color: Light Almond.

The RT-50 Preset Countdown Time Switch automatically turns lighting or other loads off when the selected on-time expires. It replaces standard single-pole wall switches for energy savings throughout a range of applications.

Also known as: 754182918263, RT-50-LA, WATRT50LA

Specifications

Mounting: Switch
Type: Digital Time Switch
Color: Light Almond
Volts AC: 120
Mounting: Switch
Color: Light Almond
Type: Digital Time Switch
Volts AC: 120