Digital Time Switch, Ivory

Item #: 0708036

Cat #: RT-50-I

UPC: 754182918249

$ 54.10 EA
Company wide:
7 in stock
Digital Time Switch, 7-Button Preset Time Switch, 120 VAC; 60 Hz 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, 1/6hp, Color: Ivory.

Overview

Digital Time Switch, 7-Button Preset Time Switch, 120 VAC; 60 Hz 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, 1/6hp, Color: Ivory.

The RT-50 Preset Countdown Time Switch automatically turns lighting or other loads off when the selected on-time expires. It replaces standard single-pole wall switches for energy savings throughout a range of applications.

Also known as: 754182918249, RT-50-I, WATRT50I

Specifications

Mounting: Switch
Type: Digital Time Switch
Volts AC: 120
Color: Ivory
Mounting: Switch
Volts AC: 120
Type: Digital Time Switch
Color: Ivory