Digital Time Switch, White

Item #: 0708034

Cat #: RT-50-W

UPC: 754182918232

$ 54.42 EA
Company wide:
14 in stock
Digital 7-Button Preset Time Switch, 120 VAC; 60 Hz 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, 1/6hp, Color: White.

Overview

Digital 7-Button Preset Time Switch, 120 VAC; 60 Hz 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, 1/6hp, Color: White.

The RT-50 Preset Countdown Time Switch automatically turns lighting or other loads off when the selected on-time expires. It replaces standard single-pole wall switches for energy savings throughout a range of applications.

Also known as: 754182918232, RT-50-W, WATRT50W

Specifications

Mounting: Switch
Type: Digital Time Switch
Volts AC: 120
Color: White
Mounting: Switch
Volts AC: 120
Type: Digital Time Switch
Color: White