PIR Occupancy Sensor/Switch, RS, Ivory

Item #: 0708024

Cat #: RS-250-I

UPC: 754182917525

$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Vacancy Sensor, RS Series, PIR Universal Application Wall Switch, 180°, Coverage: 600 Sq. Ft., 120 VAC, 60 Hz, 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, Color: Ivory.

Overview

Vacancy Sensor, RS Series, PIR Universal Application Wall Switch, 180°, Coverage: 600 Sq. Ft., 120 VAC, 60 Hz, 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, Color: Ivory.

The RS-250 Passive Infrared (PIR) Occupancy Sensor provides automatic lighting shutoff for single-pole lighting control applications in the home. It offers optional automatic lighting activation.

Also known as: 754182917525, RS-250-I, WATRS250I

Specifications

Volts AC: 120
Color: Ivory
Mounting: Wall
Angle: 180°
Volts AC: 120
Mounting: Wall
Color: Ivory
Angle: 180°