PIR Occupancy Sensor/Switch, RS, White

Item #: 0708015

Cat #: RS-250-W

UPC: 754182917518

$ 73.13 EA
Company wide:
7 in stock
Documents & Guides
Vacancy Sensor, RS Series, PIR Universal Application Wall Switch, 180°, Coverage: 600 Sq. Ft., 120 VAC, 60 Hz, 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, White

Overview

Vacancy Sensor, RS Series, PIR Universal Application Wall Switch, 180°, Coverage: 600 Sq. Ft., 120 VAC, 60 Hz, 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, White

The RS-250 Passive Infrared (PIR) Occupancy Sensor provides automatic lighting shutoff for single-pole lighting control applications in the home. It offers optional automatic lighting activation.

Also known as: 754182917518, RS-250-W, WATRS250W

Specifications

Volts AC: 120
Color: White
Mounting: Wall
Volts AC: 120
Mounting: Wall
Color: White