
Raised Panel Label, White, 3.5" H x 3" W
Item #: 0708008
Cat #: THTEP-178-593-.5
UPC: 662820644569
$ 1119.00 EA
Company wide:
0
in stock
Documents & Guides
Foam Backed Raised Panel Label, White, 3.5 Inch H x 3 Inch W, Order of 1 = Pack of 2 Rolls
Overview
Foam Backed Raised Panel Label, White, 3.5 Inch H x 3 Inch W, Order of 1 = Pack of 2 Rolls
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820644569, THTEP-178-593-.5, BRATHTEP1785935
Specifications
| Width: | 3 in |
| Type: | Permanent, Label |
| Length: | 3 1/2 in |
| Material: | Polyester |
| Color: | White |
| Width: | 3 in |
| Length: | 3 1/2 in |
| Color: | White |
| Type: | Permanent, Label |
| Material: | Polyester |