Magnetic Transformer

Item #: 0707895

Cat #: T-122

UPC: 782042676428

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Transformer, 600W, 12 V, E.I. Laminated, Multi-Tap with Primary & Secondary Internal Circuit Protection.

Overview

Magnetic Transformer, 600W, 12 V, E.I. Laminated, Multi-Tap with Primary & Secondary Internal Circuit Protection.
Also known as: 782042676428, T-122, CSLT122

Specifications

Volts AC: 12
Wattage: 600
Type: Accessory
Volts AC: 12
Type: Accessory
Wattage: 600