5W Frosted Xenon Bulb

Item #: 0707894

Cat #: LXF512-100

UPC: 782042660342

Call for price
Company wide:
0 in stock
Documents & Guides
Xenon Frosted Festoon Bulb, 5W, 12V, 50 Lumens.

Overview

Xenon Frosted Festoon Bulb, 5W, 12V, 50 Lumens.
Also known as: 782042660342, LXF512-100, CSLLXF512100

Specifications

Volts AC: 12
Wattage: 5
Color: Frosted
Volts AC: 12
Color: Frosted
Wattage: 5